DESCRIPTION

  • Kit includes: 1/2" hammer drill/driver, 1/4" hex impact driver, Sawzall™ reciprocating saw and blade, LED work light, M18™ Red Lithium™ battery, multi-voltage charger and contractor bag
  • POWERSTATE™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
  • Red Lithium™ XC 4.0 battery pack provides longer motor life, more run time and more power
  • Redlink Plus™ Intelligence provides optimized performance and overload protection

Milwaukee M18™ 4-Tool Combo Kit

M279624

Bit Sizes:

SPECIFICATIONS

Bit Sizes
1/2 in, 1/4 in
Collection
M18™
Color Finish
Black, Red
Number of Tools Included
4
Power Source
Battery
Type
Lithium-Ion
Volts
18V

Starting at
Call for Pricing
  • QUANTITY