DESCRIPTION

  • Carbide tips extend performance in masonry applications
  • Faster drilling with reinforced flute geometry increases bit stability
  • Three-flat Secure-Grip™ shanks holds the bit firmly in the chuck

Milwaukee 4 x 6 in. 3-Flat Single Hub

M48208801

Bit Diameter:

SPECIFICATIONS

Bit Diameter
5/32 in
Length
6 in
Material
Carbide
Number Of Pieces
2 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.62
per PACK
  • QUANTITY