DESCRIPTION

  • Diameter: 7/32"
  • Drilling depth: 4"
  • Length: 6"
  • SDS shank

Milwaukee 4 x 6 in. Single Drive System Carbide Hammer Bit

M48207421

Bit Diameter:

7/32 in

SPECIFICATIONS

Bit Diameter
7/32 in
Length
6 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$6.16
EACH
  • QUANTITY