5-1/2 in. Reversible Right Angle Drive Unit
Modulus™ 5-1/2 in. Reversible Right Angle Drive Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 2 additional drilling speeds
- Includes coupling no. 42-90-0175 for 0234-6 and 0244-1
- For use with Milwaukee 1/2 in. D-handle drills
- For 50% more torque or 50% more speed
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- Modulus™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 6-19/100 in
- Height:
- 2-63/100 in
- Installation Type:
- Counter Mount
- Length:
- 6-19/100 in
- Material:
- Steel
- Size:
- 22-3/4 in x 75 in
- Tool Type:
- Right Angle Drive
- Type:
- M48062871
- Weight:
- 3.1 lb
- Width:
- 4-8/25 in