DESCRIPTION

  • Chamfered edge for fastening in tight spaces
  • Color-coded band for easy size identification
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee 5/16 in. Magnetic Nutdriver

M49664533

Length:

2-9/16 in

SPECIFICATIONS

Drive Size
5/16 in
Length
2-9/16 in
Tool Type
Magnetic

Starting at
$3.65
EACH
  • QUANTITY