5-3/8 in. Metal Circular Saw Blade
Chesterfield 5-3/8 in. Metal Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean - no burrs eliminates secondary operations saving time and money
- Lasts up to 25x longer than abrasive blades
- Cool - no extreme heat buildup preserves blade life and allows handling the work piece immediately
- Laser cut vibration dampening slots to minimize heat, sound and noise
- Ideal for dry metal cutting
- Designed to provide clean cutting and a burr-free finish
- Engineered with cobalt infused tungsten carbide to extend cutting life
- Dry - no lubricant required, saving time and money with less mess
- Cuts cooler for immediate handling and less down time
Specifications
- Application:
- Aluminum, Cutting
- Arbor Hole Size:
- 20 mm
- Blade Length (in):
- 5-3/8 in
- Blade Material:
- Metal
- Blade Thickness (in):
- 0.25 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 5-3/8 in
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8-3/10 in
- Diameter:
- 5-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Height:
- 1/4 in
- Length:
- 8-3/10 in
- Number of Pieces:
- 1 Piece
- RPM:
- 4500
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Tool Type:
- Circular Saw Blade
- Weight:
- 0.395 lb
- Width:
- 6-93/100 in