DESCRIPTION

  • Drills up to 5/8" holes in poured concrete and masonry
  • LED light
  • Lightweight design
  • Powerful 12V motor
  • RedLink™ intelligence offers long-lasting performance and durability
  • Two mode operation

Milwaukee 5/8 in. Fuel Single Drive System with Rotary Hammer Kit

M241622XC

Length:

SPECIFICATIONS

Bit Diameter
5/8 in
Color Finish
Black, Red
Length
10 in
Power Source
Battery
RPM
900
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS