DESCRIPTION

  • Anti-vibration side handle reduces vibration and increasing user comfort during extended use
  • Compact size
  • Lightweight
  • Mechanical clutch
  • Powerful 5.5A motor delivers 0-3700 RPM, 0-4400 bpm and 1.5' per lbs of torque, providing up to 65% faster drilling speeds
  • Two mode operation

Milwaukee 5/8 in. Single Drive System Rotary Hammer

M526321

Volts:

SPECIFICATIONS

AMP
5.5
Color Finish
Black, Red
Length
10-9/10 in
Volts
120V

Starting at
Call for Pricing
  • QUANTITY