3 x 1-17/20 in. Knife Blade Pack of 5
3 x 1-17/20 in. Knife Blade Pack of 5
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Optimized grind angles deliver improved sharpness for less repeat cuts
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Micro carbide dispersed metal delivers up to 3X longer life than standard carbon blades
- Made in USA
Documents
Specifications
- Application:
- Pipe Fitting
- Blade Length (in):
- 3 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-17/20 in
- Height:
- 1/4 in
- Number of Blades:
- 5
- Package Quantity:
- Pack of 5
- Tool Type:
- Knife Blade
- Weight:
- 0.05 lb
- Width:
- 1-17/20 in