5 x 4-1/8 in. SDS-Max Thick Wall Carbide Tipped Core Bit

You last purchased this on
 
Milwaukee®

Taut™ 5 x 4-1/8 in. SDS-Max Thick Wall Carbide Tipped Core Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Taut™ 5 x 4-1/8 in. SDS-Max Thick Wall Carbide Tipped Core Bit

  • Fast #
  • Part #M48205160
  • Item #909703
  • Manufacturer Part #48-20-5160
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thick Wall for SDS-MAX or Spline Style
  • Use with 12 in or 18 in SPLINE Adapter Shanks and 12 in or 18 in SDS-MAX Adapter Shanks
  • Cutting depth 4-1/16 in
  • Use With Guide Plate and Centering Pin
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bathroom Faucet Type:
Monoblock
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
5 in
Blade Material:
Carbide
Collection:
Taut™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
4-1/16 in
Drill Bit Type:
Masonry
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Material:
Metal
Height:
4-1/16 in
Length:
4-1/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Pressure - Maximum:
60 psi
Shank Style:
SDS-Max®
Size:
4 in
Spout Height:
3-9/16 in
Spout Reach:
3-15/16 in
Weight:
6.22 lb
Width:
4-1/16 in