5/16 x 5/16 x 5/16 in. 3-Flat Installer 1 Piece
5/16 x 5/16 x 5/16 in. 3-Flat Installer 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-stick coated flutes create faster chip ejection and reduces binding
- Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
- Aggressive tip geometry provides faster cutting
- 3-flat shank stops bit from slipping in the chuck
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 5/16 in
- Bit Sizes:
- 5/16 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5/16 in
- Drill Bit Type:
- Installer
- Drilling Depth (in):
- 14 in
- Height:
- 18 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5/16 in
- Magnetic:
- No
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Reusable:
- Yes
- Shank Size:
- 5/16 in
- Shank Style:
- 3-Flat
- Tool Type:
- Bellhanger Bit
- Weight:
- 0.32 lb
- Width:
- 5/16 in