5/16 x 5/16 x 4 in. SDS-Plus Hammer, Percussion and Masonry 1 Piece
5/16 x 5/16 x 4 in. SDS-Plus Hammer, Percussion and Masonry 1 Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 15000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced rebar guards provide increased durability
- Breaker points lead to faster drilling speeds
- 2-Cutter SDS-Plus rotary hammer drill bits
- Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
- Reinforced flutes for minimized vibration and maximum durability
- Centering tip for exact spot drilling
- Variable flute for Up to 20% more holes per charge in cordless rotary hammers
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 5/16 in
- Bit Length:
- 6
- Bit Sizes:
- 5/16 in
- Brand Model Compatibility:
- SDS PLUS Rotary Hammer
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5/16 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 4 in
- Height:
- 6 in
- Length:
- 5/16 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 4 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.14 lb
- Width:
- 5/16 in