DESCRIPTION

  • Aircraft aluminum shoe provides greater accuracy
  • Battery fuel gauge displays remaining run-time
  • Electronic brake stops blade quickly
  • Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
  • Heavy-duty magnesium guards for maximum durability
  • M18™ XC high capacity RED LITHIUM™ battery delivers longer life and run-time

Milwaukee 5800 rpm Circular Saw Kit

M263022

Length:

SPECIFICATIONS

Color Finish
Black, Grey, Red
Length
9 in
Material
Magnesium
RPM
5800
UL Listed
Yes
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS