6-1/2 in. Carbide Teeth Circular Saw Blade
This product has been replaced by
Manufacturer Part #48-40-0622
6-1/2 in. Carbide Teeth Circular Saw Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin kerf ensures faster cutting
- Features carbide teeth made of C3 grade micro ground carbide for extra durability
- Easy to install
- 40-tooth circular saw blade ideal for trim and finish work
Specifications
- Application:
- Wood Cutting
- Arbor Hole Size:
- 0.625 mm
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Depth:
- 7/10 in
- Diameter:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 9-1/2 in
- Length:
- 7/10 in
- RPM:
- 7
- Teeth Per Inch:
- 40
- Tool Type:
- Circular Saw Blade
- Weight:
- 2/5 lb
- Width:
- 8 in