2 x 3-1/2 in. Knife

This product has been replaced by

Milwaukee® Red Compact Folding Utility Knife
Milwaukee® 9/10 in. Compact Folding Utility Knife
Manufacturer Part #48-22-1500
You last purchased this on
 
Milwaukee®

Fastback™ 2 x 3-1/2 in. Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Compact Folding Utility Knife
Milwaukee® 9/10 in. Compact Folding Utility Knife
Manufacturer Part #48-22-1500
Milwaukee®

Fastback™ 2 x 3-1/2 in. Knife

  • Fast #
  • Part #M48221906
  • Item #7113442
  • Manufacturer Part #48-22-1906
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick blade change
  • Lanyard hole
  • Press and flip opening
  • Belt clip
  • Compact size
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Blade Length (in):
2 in
Blade Type:
Utility Knife
Collection:
Fastback™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
3-9/20 in
Handle Material:
Aluminum
Handle Type:
Ergonomic
Height:
19/20 in
Length:
6-1/5 in
Tool Type:
Knife
Weight:
0.265 lb
Width:
3-1/2 in