DESCRIPTION

  • Chrome plated rust protection
  • Cushion grip handle
  • Hardened steel
  • Rear cap ID marking
  • Strip up to 12 gauge wire

Milwaukee 6-3/5 in. Steel Bottle Opener

M48222000

Color Finish

 

SPECIFICATIONS

Color Finish
Black, Red
Height
7-7/10 in
Length
6-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY