6-7/8 in. 28V Lithium Cordless Metal Cutting Circular Saw

You last purchased this on
 
Milwaukee®

6-7/8 in. 28V Lithium Cordless Metal Cutting Circular Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

6-7/8 in. 28V Lithium Cordless Metal Cutting Circular Saw

  • Fast #
  • Part #M074022
  • Item #2936606
  • Manufacturer Part #0740-22
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium blade for smooth, burr free cutting
  • LED light for cutting visibility
  • 28 Volt high power motor delivers 3,200 RPM
  • Large tear drop and impact resistant window for clear line of sight
  • Requires Certification

Specifications

AMP:
15
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Blade Length (in):
6-7/8 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Corded
Depth:
11-1/2 in
Diameter:
6-7/8 in
Height:
13-3/4 in
Length:
11-1/2 in
Power Source:
Battery
RPM:
3200
Saw Type:
Circular
UL Listed:
Yes
Volts:
28V
Weight:
20 lb
Width:
19-1/4 in