5/8 x 5/8 x 3/8 in. 3-Flat Masonry

This product has been replaced by

*CVR* 5/8X4X6 CARB HAMM DRILL BIT
Milwaukee® 5/8 x 3/8 in. 3-Flat Masonry 1-Piece
Manufacturer Part #48-20-9040
You last purchased this on
 
Milwaukee®

SDS 5/8 x 5/8 x 3/8 in. 3-Flat Masonry

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 5/8X4X6 CARB HAMM DRILL BIT
Milwaukee® 5/8 x 3/8 in. 3-Flat Masonry 1-Piece
Manufacturer Part #48-20-9040
Milwaukee®

SDS 5/8 x 5/8 x 3/8 in. 3-Flat Masonry

  • Fast #
  • Part #M48208840
  • Item #3011385
  • Manufacturer Part #48-20-8840
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
  • Faster drilling: reinforced flute geometry increases bit stability
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Longer life: Carbide tips extend performance in masonry applications
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/8 in
Bit Sizes:
5/8 in
Collection:
SDS
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
5/8 in
Drill Bit Type:
Masonry
Height:
6 in
Indoor Outdoor:
Indoor/Outdoor
Length:
5/8 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Gloves
Reusable:
Yes
Shank Size:
3/8 in
Shank Style:
3-Flat
Size:
4 in
Tool Type:
Hammer Drill Bit
Weight:
0.31 lb
Width:
5/8 in