DESCRIPTION

  • Bi-metal construction
  • Plug Jack™, an all access slot design for fast plug removal
  • Rip Guard™ limited lifetime tooth break warranty
  • Rip Guard™, the strongest tooth form in the industry

Milwaukee 6 in. Ice Hard Hole Saw

M49560253

Length:

SPECIFICATIONS

Diameter
6 in
Length
2-63/100 in
Material
Steel
Teeth Per Inch
6

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$66.68
EACH
  • QUANTITY