DESCRIPTION

  • Rasping holes (patent pending) - expand holes in drywall up to 2X faster
  • Rubber over mold grip - increased comfort
  • 6 in. plaster/drywall blade - cuts rapidly through material
  • Built-in rasping holes allow you to rapidly expand a holes size or smooth the rough edges of the sheet rock as you cut the hole

Milwaukee 6 in. Jab Saw

M48220304

Manufacturer Part #: 48-22-0304

Blade Length:

6 in

SPECIFICATIONS

Blade Length
6 in
Depth
4 in
Handle Material
Rubber
Height
1-1/2 in
Saw Type
Jab Saw
Tool Type
Jab Saw
Type
M48220304
Width
14-1/2 in

Print