DESCRIPTION

  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades

Milwaukee Sawzall® 6 in. Reciprocating Saw Blade 5 Pack

M480047

Teeth Per Inch:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.04 in
Collection
Sawzall®
Height
1 in
Teeth Per Inch
14
Width
3/4 in

Starting at
$22.24
per PACK
  • QUANTITY