DESCRIPTION

  • Detects location of wood and metal studs
  • Differentiates between steel (ferrous) and copper or aluminum (non-ferrous) metals
  • High contrast display with backlight for easy reading
  • Intuitive user interface displays stud centers and edges
  • Measures depth and location of rebar up to 6” through concrete
  • One button calibration for all surfaces
  • Rugged over-molding grip

Milwaukee M12™ 6 in. Sub-Scanner Detector Tool Kit

M229121

Volts:

SPECIFICATIONS

Collection
M12™
Color Finish
Black, Red
Color Finish Category
Blacks
Depth
6 in
Maximum Temperature
320
Power Source
Battery
Type
Lithium-Ion
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY