DESCRIPTION

  • Drill point and cutting edges can be resharpened for long life
  • Heat treated carbon steel lets you bore clean holes quickly
  • Ideal for boring small holes in wood, plastic, plywood and Formica®

Milwaukee 6-Piece Flat Wood Boring Set

M49220071

Length:

6 in

SPECIFICATIONS

Length
6 in
Material
Steel
Number Of Pieces
6 Piece

Starting at
$22.34
EACH
  • QUANTITY