3/8 in. Feed and Set Screw Kit

You last purchased this on
 
Milwaukee®

Standard 3/8 in. Feed and Set Screw Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Standard 3/8 in. Feed and Set Screw Kit

  • Fast #
  • Part #M48257000
  • Item #2050873
  • Manufacturer Part #48-25-7000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes: 3 self-feed screws, 2 set screws, 3 set screws and hex wrench
  • Faster, more accurate drilling: aggressive feed screw design allows the bit to pull through fast
  • Aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling
  • Made of specialty steel alloy heat treated for maximum toughness and wear resistance
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3 in - 4-5/8 in
Collection:
Standard
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Metal
Number of Pieces:
6 Piece
Product Type:
Feed and Set Screw Kit