DESCRIPTION

  • Bi-metal teeth for greater durability
  • Nail Guard™ teeth

Milwaukee Sawzall® 6 TPI Bi-Metal Reciprocating Saw Blade

M48005035

Blade Length:

6 in

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Collection
Sawzall®
Teeth Per Inch
6

Starting at
$15.16
per PACK
  • QUANTITY