DESCRIPTION

  • Bi-metal teeth for greater durability
  • Deep gullet design cuts up to 25% faster than standard wood blades

Milwaukee Sawzall® 6 TPI Reciprocating Saw Blade 5 Pack

M4800501

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.05 in
Collection
Sawzall®
Height
3/4 in
Teeth Per Inch
6
Width
3/4 in

Starting at
$19.29
per PACK
  • QUANTITY