DESCRIPTION

  • Bi-metal teeth for greater durability
  • Precision forming process creates sharper teeth for fast cutting

Milwaukee 6 TPI Reciprocating Saw Blade

M48005052

Blade Length:

SPECIFICATIONS

Blade Length
5 in
Blade Material
Steel
Blade Thickness In
0.05 in
Teeth Per Inch
6
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY