6 x 0.045 x 7/5 in. Type 1 Aluminum Oxide Cutoff Wheel

You last purchased this on
 
Milwaukee®

6 x 0.045 x 7/5 in. Type 1 Aluminum Oxide Cutoff Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

6 x 0.045 x 7/5 in. Type 1 Aluminum Oxide Cutoff Wheel

  • Fast #
  • Part #M49946300
  • Item #2819682
  • Manufacturer Part #49-94-6300
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A60T type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • 6 in. x .045 in. x 7/8 in.
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Requires Certification

Specifications

Application:
Metal, Stainless Steel
Arbor Hole Size:
7/8 in
Diameter:
6 in
Material:
Aluminum Oxide
Product Type:
Cut Off Wheel
RPM:
10185
Thickness:
0.045 in
Weight:
0.12 lb