DESCRIPTION

  • Diameter: 5/32"
  • Drilling depth: 4"
  • Length: 6"
  • SDS shank

Milwaukee 6 x 4 in. Single Drive System Bit

M48207401

Bit Diameter:

5/32 in

SPECIFICATIONS

Bit Diameter
5/32 in
Length
6 in
Shank Style
SDS

Starting at
$5.97
EACH
  • QUANTITY