DESCRIPTION

  • Diameter: 5/8"
  • Drilling depth: 6"
  • Length: 8"
  • SDS shank

Milwaukee 6 x 8 in. Carbide SDS Bit

M48207602

Bit Diameter:

SPECIFICATIONS

Bit Diameter
5/8 in
Length
8 in
Material
Carbide
Shank Style
SDS-Plus

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.73
EACH
  • QUANTITY