DESCRIPTION

  • Diameter: 5/8"
  • Drilling depth: 6"
  • Length: 8"
  • SDS shank

Milwaukee 6 x 8 in. Carbide Single Drive System Bit

M4820702

Length:

8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Length
8 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$10.87
EACH
  • QUANTITY