DESCRIPTION

  • Powerful 7.5A motor delivers 900 RPM with reverse
  • Reinforced nylon resin casing provides durability and a reduced weight with greater heat dissipation and resistance to chemicals
  • Selfeed bit capacity handles up to a 2-9/16" bit

Milwaukee 7/16 in. 900 rpm Reversible Heavy Duty Drill

M16701

Volts:

SPECIFICATIONS

AMP
7.5
Chuck Size
1/2 in
Chuck Type
Keyed
Color Finish
Black, Grey, Red
Cord Length
8 ft
Handle Type
Spade
Height
19-3/23 in
Length
6-1/2 in
Power Source
Electric
RPM
900
UL Listed
Yes
Volts
120V
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$367.31
EACH
  • QUANTITY

DOCUMENTS