DESCRIPTION

  • Delivers 425 in/lbs of torque and is only 4 lbs

Milwaukee 7-3/4 in. Compact Drill And Impact

M269122

Volts:

SPECIFICATIONS

AMP
1.4
Color Finish
Black, Red
Color Finish Category
Blacks
Length
7-3/4 in
Material
Plastic
Material Type
Polycarbonate
Power Source
Battery
RPM
1400
Type
Lithium-Ion
UL Listed
Yes
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS