DESCRIPTION

  • BPM: 0-25500
  • Includes 1 M12 RedLithium™ 2.0 compact battery pack, 1 M12™ RedLithium™ XC 4.0 extended capacity battery pack, 1 M12™ lithium-ion battery charger, belt clip and carrying case
  • On-board fuel gauge helps monitor the charge precisely
  • Peak torque 350" per lbs
  • Powerful motor: delivers 0-450/0-1700 RPM

Milwaukee M12™ 7-3/4 in. Hammer Drill/Drive Kit with Battery

M240422

Chuck Size:

SPECIFICATIONS

Battery Type
Lithium-Ion
Chuck Size
1/2 in
Chuck Type
Ratcheting
Collection
M12™
Color Finish
Black, Red
Length
7-3/4 in
Material
Plastic
Material Type
Polycarbonate
Power Source
Battery
RPM
1700
Torque In-Lbs
350 in-lbs
Volts
12V

Starting at
Call for Pricing
  • QUANTITY