DESCRIPTION

  • Debris baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • Longer lasting epoxy protection
  • Motor-overload protection and power for daily applications
  • Multi-port exhaust-reduces motor burn-up
  • Multi-port exhaust-reduces motor burn-up by efficiently venting hot air out of the grinder
  • Paddle switch design
  • Tool free burst resistant guard

Milwaukee 7.5A Grinder

M614030

Diameter:

SPECIFICATIONS

AMP
7.5
Arbor Hole Size
5/8 in
Color Finish
Black, Red
Cord Length
8 ft
Diameter
4-1/2 in
Handle Type
Side Handle
Length
11-4/5 in
Power Source
Electric
RPM
10000
UL Listed
Yes
Volts
120V
Watts
825

Starting at
$99.53
EACH
  • QUANTITY