DESCRIPTION

  • Diameter: 7/8"
  • Drilling depth: 6"
  • Length: 8"
  • SDS shank
  • Two cutter head

Milwaukee 7/8 in. X 8 in. Single Drive System Rotary Hammer Bit

M48207071

Bit Diameter:

7/8 in

SPECIFICATIONS

Bit Diameter
7/8 in
Length
8 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$27.44
EACH
  • QUANTITY