7-Piece Hollow Shaft Nut Driver Set
This product has been replaced by
Manufacturer Part #48-22-2447
HollowCore™ 7-Piece Hollow Shaft Nut Driver Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal driver head fits 4X more fasteners
- 3 in hollow shaft depth - ideal for long bolts or threaded rod applications
- Screwdriver type nut drivers
- Forged steel shanks provide longer life and more durability
- Removes rusted and stripped bolts
- Wrench ready hex shanks deliver additional leverage
- Deep well sockets - drive multiple fasteners
- Chrome plated - marine grade rust protection
- Multiple id markings allow for quick tool identification on jobsite
Documents
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Collection:
- HollowCore™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 10-1/20 in
- Drive Size:
- 1/4 in, 5/16 in, 11/32 in, 3/8 in, 1/2 in, 9/16 in
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Hollow Shaft
- Height:
- 1-2/5 in
- Length:
- 6-1/10 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 7 Piece
- Package Quantity:
- Piece of 7
- Tool Type:
- Nut Driver
- Type:
- M48222407
- Weight:
- 2.28 lb
- Width:
- 12-1/20 in