• Cart

DESCRIPTION

  • 1 in. tall for demolition
  • 25% more Carbide per tooth for longest life
  • 7 TPI for fast efficient cutting of thick & extreme metals
  • 7% larger gullets for rapid chip removal
  • Carbide teeth for longer life & greater versatility
  • Fast in cast iron

Milwaukee 7 TPI Reciprocating Saw Blade 5 Pack

M4800550

Blade Length:

SPECIFICATIONS

Application
Iron, Pipe, Rigid Conduit
Blade Length
6 in
Blade Material
Bi-metal, Carbide
Color Finish
Red, Silver
Color Finish Category
Silver Tones
Depth
1/20 in
Diameter
1/20 in
Height
1 in
Length
1/20 in
Material
Carbide
Number Of Blades
5
Origin
Domestic
Package Quantity
Pack of 5
Teeth Per Inch
7
Tool Type
Reciprocating Blade
Weight
0.865
Width
6 in

Starting at
$64.65
per PACK
  • QUANTITY