This product requires certification to purchase.

7Pc Shockwave Impact Duty Torx 1 Insert Bit Set

Milwaukee®

7Pc Shockwave Impact Duty Torx 1 Insert Bit Set

  • Fast #
  • Part #M48324615
  • Item #4343476
  • Manufacturer Part #48-32-4615
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

7Pc Shockwave Impact Duty Torx 1 Insert Bit Set

  • Fast #
  • Part #M48324615
  • Item #4343476
  • Manufacturer Part #48-32-4615
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 18000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification
Dimensions & Measurements
Bit Sizes
T1, T15, T2, T25, T27, T3, T4
Depth
2-17/20 in
Height
9/20 in
Length
2-17/20 in
Package Quantity
Piece of 7
Weight
0.085 lb
Width
5-7/10 in
Characteristics & Features
Color Finish Name
Silver
Drill Bit Type
Screw Machine
Material
Steel, Alloy Steel
Tool Type
Bit
Warranty & Product Information
Application
Drilling
Type
M48324615
UPC
045242267934