#8 - 350 MCM Aluminum U Style Die Kit
#8 - 350 MCM Aluminum U Style Die Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire size marked on each die: easy identification
- Vivid color coding: easiest selection
- 100% Inspected for critical dimensions & serialized: ensures crimp quality
- Stainless steel finish: protects against corrosion
- Die size pressed into connector, matches wire size: eliminates cross referencing
Specifications
- Application:
- Cutting
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8-1/5 in
- Height:
- 2-3/4 in
- Length:
- 8-1/5 in
- Material:
- Metal, Plastic
- Number of Pieces:
- 1 Piece
- Size:
- #8 - 350 MCM
- Tool Type:
- Compression Die
- UL Listed:
- Yes
- Weight:
- 5.38 lb
- Width:
- 10-3/5 in