DESCRIPTION

  • Diameter: 3/4"
  • Drilling depth: 6"
  • Length: 8"
  • SDS shank
  • Two cutter head

Milwaukee 8 in. Single Drive System Rotary Hammer Bit

M48207061

Bit Diameter:

3/4 in

SPECIFICATIONS

Bit Diameter
3/4 in
Length
8 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$19.88
EACH
  • QUANTITY