DESCRIPTION

  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades

Milwaukee Sawzall® 9 in. Reciprocating Saw Blade 5 Pack

M4800478

Teeth Per Inch:

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.04 in
Collection
Sawzall®
Height
1 in
Teeth Per Inch
14
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.62
per PACK
  • QUANTITY