DESCRIPTION

  • Includes 6" and 10" wrenches

Milwaukee Adjustable Wrench Set 2 Pack

M48227400

Length:

13-1/2 in

SPECIFICATIONS

GSA Approved
No
Length
13-1/2 in
Number Of Pieces
2 Piece

Starting at
$36.4
per PACK
  • QUANTITY