DESCRIPTION

  • Hardened shank for maximum durability
  • Ideal for use with cordless drills
  • Innovative, tool-less, all-hex extensions accepts 1/4 insert bits, power-groove bits and double ended bits
  • Size: 1/4" tool-less quick change - no hex key needed

Milwaukee Quik-Lok® All Hex Extension

M48281000

Length:

SPECIFICATIONS

Collection
Quik-Lok®
Length
3 in
Shank Size
0.25 in

Starting at
Call for Pricing
  • QUANTITY