DESCRIPTION

  • Durable hardened steel construction
  • Fits all drill chucks 1/2" and larger
  • Fits all hole saws 1-1/4" and larger
  • No adapters required
  • Tool free operation
  • Universal, quick change with all brands of hole saws

Milwaukee Arbor

M49567240

Bit Diameter:

7/16 in

SPECIFICATIONS

Bit Diameter
7/16 in
Material
Steel
Shank Size
43/100 in

Starting at
$18.6
EACH
  • QUANTITY