DESCRIPTION

  • A thicker and more rigid blade body resists fracturing and bending for maximum durability
  • Bi-metal teeth for greater durability
  • Nail Guard™ teeth
  • The 1" tall blade body reduces blade twisting for straighter and more accurate cuts

Milwaukee The Ax™ AX Reciprocating Saw Blade

M48005026

Blade Length:

9 in

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.06 in
Collection
The Ax™
Height
1 in
Teeth Per Inch
5
Width
1 in

Starting at
$24.6
per PACK
  • QUANTITY