DESCRIPTION

  • Blade ejection system
  • Cast aluminum gear case
  • Compact lightweight design
  • Cut capacity: 3-1/4"
  • Drop resistant pulley guard
  • LED light illuminates dark work spaces
  • Tool free adjustable material shoe

Milwaukee Hackzall® Band Saw

M262922

Length:

SPECIFICATIONS

AMP
1.4
Collection
Hackzall®
Length
18 in
Power Source
Battery
Type
Lithium-Ion
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY