DESCRIPTION

  • Constant power technology maintains cutting speed for optimal performance
  • Includes extended capacity battery, charger, 1 blade and carrying case
  • Jobsite Armor Technology™ features crush zone barriers and long lasting protection
  • LED lighting increases accuracy
  • PowerState™ motor features increased cutting speed and power
  • Tool free locking adjustable shoe
  • With 0-380 SFPM

Milwaukee M18 Fuel™ Band Saw

M272922

Length:

SPECIFICATIONS

Battery Type
Lithium-Ion
Blade Length
44-7/8 in
Blade Thickness In
.02 in
Blade Width
1/2 in
Collection
M18 Fuel™
Length
21 in
Power Source
Battery
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS