DESCRIPTION

  • Bi-metal construction
  • Plug Jack™ an all access slot design for fast plug removal
  • Rip Guard™ limited lifetime tooth break warranty
  • Rip Guard™ the strongest tooth form in the industry

Milwaukee Hole Dozer™ Bi-Metal Hole Saw

M49560023

Diameter:

3/4 in

SPECIFICATIONS

Collection
Hole Dozer™
Diameter
3/4 in
Drilling Depth in
1-5/8 in
Length
2-63/100 in
Material
Steel
Teeth Per Inch
6

Starting at
$7.13
EACH
  • QUANTITY