3-3/8 in. Cutter 1 Piece
Big Hawg® 3-3/8 in. Cutter 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep gullets for easy plug removal
- 3-hardened steel teeth provide maximum durability against unintended nail impacts
- Aggressive tooth geometry for up to 10 times faster cutting than hole saws
- Cuts up to 600 holes in wood without needing to be re-sharpened
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- Big Hawg®
- Depth:
- 4-7/10 in
- Diameter:
- 3-3/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 6-3/5 in
- Length:
- 2-9/10 in
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Cutter
- Weight:
- 1-17/100 lb
- Width:
- 4-7/10 in